Abbotsford

KLEIN TOOLS 507-8 8-inch Extra Capacity Adjustable Wrench

Price $51.48 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:507-8

Description

This Klein Tools' 8'' (203 mm) Adjustable Wrench has extra capacity which allows you to use a smaller size wrench to handle bigger jobs, especially in confined areas. It is made of forged, heat-treated alloy steel for maximum strength and light weight. Contoured, high-polish chrome handles are comfortable to use.

Specifications

Brand Name Klein Tools Item Name Adjustable Wrench
Type Extra-Capacity Jaw Capacity 1-1/8 in
Material Alloy Steel Jaw Type Precision Machined
Length 8-1/8 in Handle Type Contoured
Finish High Polished Chrome Weight 0.61 lb
UPC 092644675270

Packages

1 - UNIT - 1 6 - UNIT - 6