Abbotsford
KLND5064

KLEIN TOOLS, INC D506-4 Adjustable Wrench Dovetail Handle 1/2 in, 4-1/2 in L

Price $44.12 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:D506-4

Description

Plastic-dipped handles for added comfort. Forged heat-treated alloy steel for maximum strength and light weight. High polish chrome finish. Precision-machined jaws are individually chosen and assembled by hand for smooth operation. Heat-treated for long life. Knurl turns smoothly for easy operation. Rail is ground for precision fit. Contoured handles for comfortable use. Chrome-plated for rust resistance.


4-Inch adjustable wrench with precision-machined knurl ensures smooth and accurate adjustments while preventing jaw slippage, delivering reliable performance on the toughest job sites

1/2-Inch extra-capacity parallel jaw easily handles oversized fasteners, providing a secure grip and versatility to tackle a wide range of tasks

Electroless nickel zinc finish offers exceptional corrosion resistance, ensuring the wrench stands up to harsh environments and heavy-duty applications

Crafted from high-strength alloy steel, this wrench is built for unmatched durability and reliability, even under the most demanding conditions

Ergonomic I-beam dipped handle enhances grip and leverage, providing maximum control and reducing fatigue during extended, high-force use

Laser-etched SAE and metric markings are permanent and easy to read, allowing for quick and accurate size identification to improve efficiency on the job

Specifications

Brand Name Klein Tools Item Name Adjustable Wrench
Type Dovetail Handle Jaw Capacity 1/2 in
Length 4-1/2 in Handle Type Dovetail
Finish Plastic Dipped Weight 0.130 lb
Application Precision-machined jaws are individually chosen and assembled by hand for smooth operation UPC 092644675010

Packages

1 - UNIT - 1