Abbotsford
KLND86934

KLEIN TOOLS D86934 Adjustable Wrench Slim-Jaw 1 in, 6-13/32 in L

Price $56.74 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:D86934

Description

Manufactured for strength and durability, this handy 6-Inch wrench features 40-Percent slimmer jaws (than standard adjustable wrenches) and meets ASME 107.100-2010 standards for adjustable wrenches. Excellent for working in tight spaces and wrench over wrench applications such as gas lines, pumps, extension valves and motors.


Designed for tight wrench-over-wrench applications such as gas lines, pumps and motors

Specifications

Brand Name Klein Tools Item Name Adjustable Wrench
Type Slim-Jaw Jaw Capacity 1 in
Length 6-13/32 in Handle Size 4-1/4 in L
Color Blue Finish Plastic Dipped
Weight 0.31 lb Application Tight Wrench-Over-Wrench Applications
UPC 092644690761

Packages

1 - UNIT - 1