Abbotsford
MIL48226930

MILWAUKEE ELECTRIC TOOL 48-22-6930 2 PC. Pliers Wrench Set

Price $105.43 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-22-6930

Description

The MILWAUKEE® 2 PC. Pliers Wrench Set includes the 7” Pliers Wrench and the 10” Pliers Wrench. These Pliers Wrenches deliver the quickest setup and easiest fastening for unmatched efficiency on the jobsite. Combining the one-handed control and quick adjustments of fastening pliers with the parallel jaws and non-marring grip of an adjustable wrench, the Pliers Wrenches are true multi-function solutions for professionals. Designed to adapt quickly, these tools offer a wide jaw range at all positions, reducing the time users spend adjusting sizes to fit fasteners. The wide jaw range also enables fast ratcheting action, allowing for smooth, continuous adjustments without removing the wrench from the fastener to reset. With maximum capacities of 2 1/4” for the 10” and 1 7/8” for the 7”, users can tackle larger fastener sizes without needing to swap tools, freeing up space in their tool bags. The MILWAUKEE® 7” and 10” Pliers Wrenches are backed by a limited lifetime warranty.


Quickest Set Up. Easy Fastening.

Wide Range at All Positions

10" Pliers Wrench: Maximum Capacity - 2 1/4”

7" Pliers Wrench: Maximum Capacity - 1 7/8”

Fast Ratcheting Action

Quick ID Size Markings (SAE & Metric )

Self-Tightening Jaws, Clamps Onto Fasteners By Applying Force To Top Handle

Parallel Jaws at All Positions

Smooth Jaws, Protect Surfaces

Push Button, For Quick Adjustments

Specifications

Brand Name Milwaukee Tool Finish Black,Red
Handle Type Dipped UPC 045242277469

Packages

1 - UNIT - 1