Abbotsford
KLN68309

KLEIN TOOLS, INC 68309 Box End Wrench Offset, Double End, Square, Ratcheting 4 Points, 6.813 in L

Price $40.44 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:68309

Description

Designed for refrigeration packing gland nuts and valve stem sockets. Also designed for beam-clamp installation. Wrenches are compact in size, with clearly marked sockets for four nut sizes. Quick-flip reversing lever permits instant ratchet reversal. Wrenches are ruggedly built with smooth edges for comfort. Both ends are offset 25° for more convenient use in confined spaces and on long studs. Laminated construction for greater strength. Different size at each end. Reverse ratcheting action by simply turning wrench over. Chrome-plated finish for rust resistance. Socket Sizes: 3/16'' and 1/4'' sq. x 1/2'' and 9/16'' hex.


Wrench is designed for refrigeration packing gland nuts and valve stem sockets, and beam-clamp installation

Wrenches are compact in size, with clearly marked sockets for four nut sizes

Quick-flip reversing lever permits instant ratchet reversal

Wrenches are ruggedly built with smooth edges for comfort

Specifications

Brand Name Klein Tools Item Name Box End Wrench
Type Offset, Double End, Square, Ratcheting Drive Size 3/16 and 1/4 in Square, 1/2 and 9/16 in Hex
Material Steel Measuring System SAE
Number of Points 4 Offset Angle 25°
Length 6.813 in Finish Chrome Plated
Weight 0.43 lb For Use With Valve Stem Sockets and Refrigeration Packing Gland Nuts
Standards ANSI Application For Beam-Clamp Installation
UPC 092644682971

Packages

1 - UNIT - 1