Abbotsford
KLN68410

KLEIN TOOLS, INC 68410 Wrench combination 1/4x5-1/8"

Price $15.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:68410

Description

Open ends offset at 15° angle for confined working areas. 15° angle offset of box ends provides clearance over obstructions. Forged from highest quality alloy steel. Corrosion resistant. Nickel chrome plated. Open-end and box wrenches have the same size opening on each end.


Open-end and box wrenches have the same size opening on each end

Specifications

Brand Name Klein Tools Item Name Combination Wrench
Type Individual Jaw Capacity 1/4 in
Material Alloy Steel Offset Angle 15°
Length 5-1/8 in Weight 0.050 lb
Standards California Proposition 65 Warning Application For Working in Confined Areas
UPC 092644684104

Packages

1 - UNIT - 1