Abbotsford
KLN68412

KLEIN TOOLS, INC 68412 Combination Wrench Individual Combination Wrenches 12 Points, 6.125 in L

Price $18.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:68412

Description

Open ends offset at 15° angle for confined working areas. 15° angle offset of box ends provides clearance over obstructions. Forged from highest quality alloy-steel. Corrosion resistant. Nickel chrome plated. Open-end and box wrenches have the same size opening on each end.

Specifications

Brand Name Klein Tools Item Name Combination Wrench
Type Individual Combination Wrenches Drive Size 3/8 in
Material Alloy Steel Measuring System SAE
Number of Points 12 Offset Angle 15°
Length 6.125 in Finish Nickel Chrome Plated
Weight 0.1 lb UPC 092644684128

Packages

1 - UNIT - 1