Abbotsford
KLN68413

KLEIN TOOLS, INC 68413 Combination Wrench Individual Combination Wrenches 7/16 in, 12 Points, 6-5/8 in L

Price $20.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:68413

Description

Open ends offset at 15° angle for confined working areas. 15° angle offset of box ends provides clearance over obstructions. Forged from highest quality alloy-steel. Corrosion resistant. Nickel chrome plated. Open-end and box wrenches have the same size opening on each end.

Specifications

Brand Name Klein Tools Item Name Combination Wrench
Type Individual Combination Wrenches Jaw Capacity 7/16 in
Material Alloy Steel Number of Points 12
Offset Angle 15° Length 6-5/8 in
Finish Nickel Chrome Plated Weight 0.14 lb
UPC 092644684135

Packages

1 - UNIT - 1