Abbotsford
KLN68417

KLEIN TOOLS, INC 68417 Wrench combination 11/16x9"

Price $28.78 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:68417

Description

Open ends offset at 15° angle for confined working areas. 15° angle offset of box ends provides clearance over obstructions. Forged from highest quality alloy steel. Corrosion resistant. Nickel chrome plated. Open-end and box wrenches have the same size opening on each end.

Specifications

Brand Name Klein Tools Item Name Combination Wrench
Type Individual, Open End Jaw Capacity 11/16 in
Material Alloy Steel Number of Points 12
Offset Angle 15° Length 9 in
Finish Nickel Chrome Plated, Corrosion Resistant Weight 5.9 oz
UPC 092644684173

Packages

1 - UNIT - 1