×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Friday, April 10th @ 7PM MST to Sunday Apr 12th @ 5pm MST due to server upgrades. We apologize for any inconvenience.

Abbotsford
KLN68421

KLEIN TOOLS 68421 Combination Wrench Individual Combination Wrenches 15/16 in, 12 Points, 12-1/2 in L

Price $45.95 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:68421

Description

Open ends offset at 15° angle for confined working areas. 15° angle offset of box ends provides clearance over obstructions. Forged from highest quality alloy steel. Corrosion resistant. Nickel chrome plated. Open-end and box wrenches have the same size opening on each end.

Specifications

Brand Name Klein Tools Item Name Combination Wrench
Type Individual Combination Wrenches Jaw Capacity 15/16 in
Material Alloy Steel Number of Points 12
Offset Angle 15° Length 12-1/2 in
Finish Nickel Chrome Plated Weight 0.79 lb
UPC 092644684210

Packages

1 - UNIT - 1