Abbotsford
KLN68423

KLEIN TOOLS, INC 68423 Wrench combination 1-1/16x 14-1/4"

Price $61.29 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:68423

Description

Open ends offset at 15° angle for confined working areas. 15° angle offset of box ends provides clearance over obstructions. Forged from highest quality alloy steel. Corrosion resistant. Nickel chrome plated. Open-end and box wrenches have the same size opening on each end.

Specifications

Brand Name Klein Tools Item Name Combination Wrench
Type Individual Jaw Capacity 1-1/16 in
Material Alloy Steel Offset Angle 15°
Length 14.25 in Weight 1.180 lb
Standards California Proposition 65 Warning Application For Working in Confined Areas
UPC 092644684234

Packages

1 - UNIT - 1