Abbotsford
KLN68513

KLEIN TOOLS, INC 68513 Combination Wrench Combination Wrenches - Metric 13 mm, 12 Points, 7-1/8 in L

Price $19.61 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:68513

Description

Open ends offset at 15° angle for confined working areas. 15° angle offset of box ends provides clearance over obstructions. Forged from highest quality alloy steel. Corrosion resistant. Nickel chrome plated. Open-end and box wrenches have the same size opening on each end.

Specifications

Brand Name Klein Tools Item Name Combination Wrench
Type Combination Wrenches - Metric Jaw Capacity 13 mm
Material Alloy Steel Measuring System Metric
Number of Points 12 Offset Angle 15°
Length 7-1/8 in Finish Nickel Chrome Plated
Weight 0.16 lb UPC 092644685132

Packages

1 - UNIT - 1