Abbotsford
KLN68515

KLEIN TOOLS, INC 68515 Wrench combination 15x191mm

Price $22.05 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:68515

Description

Open ends offset at 15° angle for confined working areas. 15° angle offset of box ends provides clearance over obstructions. Forged from highest quality alloy steel. Corrosion resistant. Nickel chrome plated. Open-end and box wrenches have the same size opening on each end.

Specifications

Brand Name Klein Tools Item Name Combination Wrench
Type Combination Wrenches - Metric Jaw Capacity 15 mm
Material Forged Alloy Steel Measuring System Metric
Offset Angle 15° Length 191 mm
Weight 0.220 lb Standards California Proposition 65 Warning
Application For Working in Confined Areas UPC 092644685156

Packages

1 - UNIT - 1