Abbotsford
MIL45969438

MILWAUKEE 45-96-9438 1-1/4" Combination Wrench

Price $49.78 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:45-96-9438

Description

The MILWAUKEE® SAE Combination Wrenches provide you with 25% more torque than smooth-faced wrenches with our innovative MAXBITE™ Open-End Grip. In addition to increased torque, MAXBITE™ also reduces the rounding and stripping of nuts and bolts. The ergonomic wrench features an I-Beam handle for optimized comfort and durability. Ink-filled size labels allow for easy size identification and quick distinction between SAE and metric sets. The MILWAUKEE® SAE wrench sizes range from 1/4" to 1-1/2" and feature a Lifetime Guarantee.


MAX BITE™ Open-End Grip

25% More Torque

Comfortable I-Beam Handle Design

Ink-filled Size Labels

Chrome Plated Durability

Rust Protection

Lifetime Guarantee

Specifications

Brand Name Milwaukee Item Name Combination Wrench
Type Color Coded, Rigid (Non-Flex), Standard Jaw Capacity 1-1/4 in
Material Chrome Vanadium Steel Measuring System SAE
Number of Points 12 Offset Angle 0°
Length 16.89 in Handle Type I-Beam
Finish Red UPC 045242620555

Packages

1 - UNIT - 1