Abbotsford
KLNKT155T

KLEIN TOOLS, INC KT155T Lineman's Wrench 5-in-1, Ratcheting, Single End 9/16 x 3/4 in, 8 Points, 9-3/8 in L

Price $210.65 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:KT155T

Description

Adjustable straps are 1-3/4 inch (44 mm) wide. Made of 6-ply Klein-KordĀ® for maximum wear and chemical resistance. Drop-forged single tongue adjustment buckle has a corrosion-resistant finish. Two drop-forged steel Klein-LokĀ® locking snap-hooks with 11/16 inch (17 mm) throat opening. Red wear indicator located in the center.

Specifications

Brand Name Klein Tools Item Name Lineman's Wrench
Type 5-in-1, Ratcheting, Single End Jaw Capacity 9/16 x 3/4 in
Material Steel Measuring System SAE
Jaw Type Square Number of Points 8
Length 9-3/8 in Finish Black Oxide
Weight 1.420 lb Standards ANSI Approved
Application For Common Utility Pole Hardware, such as Lag Bolts, C Clamps and Suspension Bolts UPC 092644680038

Packages

1 - UNIT - 1