Abbotsford
KLNKT171HFINS

KLEIN TOOLS, INC KT171HFINS 5-IN-1 INSULATED LINEMAN WRENCH

Price $242.11 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:KT171HFINS

Description

The Klein Tools 5-in-1 Insulated Lineman Wrench combines four wrench sizes with dual hammer faces for faster utility work. The machined, double-sided faces reduce tool rotation and drop risk, while 3-Shot insulation protects up to 1000V with a visible wear layer. Features include a pass-through ratcheting design, tether hole, high-tooth-count mechanism, and an ergonomic handle for superior comfort and control.


Built for utility professionals, this 5-in-1 insulated lineman wrench delivers maximum functionality

The hammer face is forged and machined into the wrench head for well balanced precision driving from either side of the wrench head

Wrench is 1000V Rated and certified to ASTM F1505 and IEC 60900 with unique three-part insulation with white under layer that provides a warning sign when insulation may be compromised

Features four square socket sizes (3/4, 13/16, 1, and 1-1/8-Inch) plus a dual hammer facing wrench

Redesigned ergonomic handle provides a balanced feel, improved grip texture, and compatibility with insulated gloves for extended use

High-tooth-count ratchet mechanism delivers smooth action in confined spaces, ideal for pole-mounted hardware and energized environments

Open, bolt-through design works on the most common utility hardware

Packages

1 - UNIT - 1