Abbotsford

KLEIN TOOLS, INC 3210 Spud Wrench Single, Open End, Extra Heavy Duty 1/2 in, 14-3/4 in L

Price $74.56 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:3210

Description

Forged from select alloy steel to withstand high-leverage and heavy loads. Extra heavy-duty head area gives maximum strength and durability. Continuous taper of handle makes lining-up bolt holes easy and works on a range of bolt and hole sizes without binding. Extra-large hub area works on larger diameter holes better than other wrenches. Catalogue number, bolt size and nominal opening size are stamped on every wrench for easy identification. American bridge design.


Forged in the USA from select US alloy steel to withstand high-leverage and heavy loads

Extra heavy-duty head area gives maximum strength and durability

Continuous taper of handle makes lining-up bolt holes easy and works on a range of bolt and/or hole sizes without binding

Extra-large hub area works on larger diameter holes better than other wrenches

Catalog number, bolt size and nominal opening size are stamped on every wrench for easy identification

American Bridge design

Specifications

Brand Name Klein Tools Item Name Spud Wrench
Type Single, Open End, Extra Heavy Duty Jaw Capacity 1/2 in
Material Forged Alloy Steel Measuring System SAE
Open End Width 2-1/4 in Length 14-3/4 in
Handle Type Tapered Finish Black Oxide,Rust Preventative
Weight 1.4 lb For Use With 1/2 in Bolts and US Heavy Nut Types
UPC 092644680069

Packages

1 - UNIT - 1