Abbotsford

KLEIN TOOLS, INC 3212 Open-End Wrench Erection 1-1/4 in, 16-5/8 in L

Price $90.03 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:3212

Description

Forged from select alloy steel to withstand high-leverage and heavy loads. Extra-heavy-duty head area gives maximum strength and durability. Continuous taper of handle makes lining-up bolt holes easy and works on a range of bolt and/or hole sizes without binding. Extra-large hub area works on larger diameter holes better than other wrenches.


Nominal Opening: 1-1/4-Inch (31.8 mm)

Specifications

Brand Name Klein Tools Item Name Open-End Wrench
Type Erection Jaw Capacity 1-1/4 in
Material Alloy Steel Measuring System SAE
Length 16-5/8 in Handle Type Continuous Tapered
Finish Black Oxide,Rust Preventative Weight 2 lb
Application Connecting Steel Members UPC 092644680083

Packages

1 - UNIT - 1