Abbotsford

KLEIN TOOLS, INC 3231 Erection Wrench Single 15/16 in, 14-3/4 in L

Price $77.37 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:3231

Description

Erection Wrench, 5/8'' bolt, for utility nut with overall length: 14-3/4'' (375 mm), head width: 2-1/4'' (57 mm), nominal opening: 15/16'' (24 mm) and taper diameter: 7/8'' (22 mm) to 3/16'' (5 mm). Forged from select alloy steel to with stand high-leverage and heavy loads. Extra heavy-duty head area gives maximum strength and durability. Continuous taper of handle makes lining-up bolt holes easy and works on a range of bolt and/or hole sizes without binding. Extra-large hub area works on larger diameter holes than other wrenches. Catalog number, bolt size and nominal opening size are stamped on every wrench for easy identification. American Bridge design.

Specifications

Brand Name Klein Tools Item Name Erection Wrench
Type Single Jaw Capacity 15/16 in
Material Alloy Steel Open End Width 2-1/4 in
Length 14-3/4 in Handle Type Tapered
Finish Black Oxide,Rust Preventative Weight 1.3 lb
Application For Utility Nut, 5/8 in Bolt UPC 092644680243

Packages

1 - UNIT - 1