Abbotsford
KLN68450

KLEIN TOOLS, INC 68450 Open-End Wrench Set Open-Ended Wrenches

Price $98.05 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:68450

Description

Set Contains: Cat. Nos. 68460, 68461, 68462, 68463, and 68464. Includes pouch with marked pockets for each wrench. Different size opening on each end of wrench. Ends are offset at 15° angle for clearance over obstructions. Nickel chrome-plated for corrosion resistance. Forged from highest quality alloy-steel.


Set Contains: Cat. Nos. 68460, 68461, 68462, 68463, and 68464

Different size opening on each end of wrench

Ends are offset at 15-degree angle for clearance over obstructions

Nickel chrome-plated for corrosion resistance

Specifications

Brand Name Klein Tools Item Name Open-End Wrench Set
Type Open-Ended Wrenches Material Forged Alloy Steel
Finish Nickel Chrome Plated Weight 1.080 lb
Includes 68460 1/4 x 5/16 in, 68461 3/8 x 4/16 in, 68462 1/2 x 9/16 in, 68463 9/16 x 5/8 in, 68464 11/16 x 3/4 in Open-End Wrenches and Pouch with Marked Pockets for Each Wrench UPC 092644680502

Packages

1 - UNIT - 1