Abbotsford
KLN68462

KLEIN TOOLS, INC 68462 Open-End Wrench Double Head 1/2 x 9/16 in, 7 in L

Price $23.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:68462

Description

Different size opening on each end of wrench. Ends are offset at 15° angle for clearance over obstructions. Nickel chrome-plated for corrosion resistance. Forged from highest quality alloy-steel.


Small size: 1/2 in.

Large size: 9/16 in.

Specifications

Brand Name Klein Tools Item Name Open-End Wrench
Type Double Head Jaw Capacity 1/2 x 9/16 in
Material Forged Alloy Steel Measuring System SAE
Length 7 in Finish Nickel Chrome Plated
Weight 0.170 lb UPC 092644680663

Packages

1 - UNIT - 1