Abbotsford
KLN68464

KLEIN TOOLS, INC 68464 Wrench open end 11/16 & 3/4"

Price $30.63 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:68464

Description

Different size opening on each end of wrench. Ends are offset at 15° angle for clearance over obstructions. Nickel chrome-plated for corrosion resistance. Forged from highest quality alloy-steel.

Specifications

Brand Name Klein Tools Item Name Open-End Wrench
Type Individual Jaw Capacity 11/16 - 3/4 in
Material Forged Alloy Steel Offset Angle 15°
Length 9 in Weight 0.36 lb
Standards California Proposition 65 Warning UPC 092644680724

Packages

1 - UNIT - 1