Abbotsford
KLN68466

KLEIN TOOLS, INC 68466 Wrench open end 15/16 & 1"

Price $52.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:68466

Description

Different size opening on each end of wrench. Ends are offset at 15° angle for clearance over obstructions. Nickel chrome-plated for corrosion resistance. Forged from highest quality alloy-steel.


Small size: 15/16 in.

Large size: 1 in.

Specifications

Brand Name Klein Tools Item Name Open-End Wrench
Type Individual Jaw Capacity 15/16 - 1 in
Material Forged Alloy Steel Offset Angle 15°
Length 11 in Weight 0.8 lb
Standards California Proposition 65 Warning UPC 092644680779

Packages

1 - UNIT - 1