Description
Klein Tools 10-Inch Cast Iron Pipe Wrench delivers heavy duty performance with lightweight I-beam handle construction. The optimized jaw design provides no-slip-grip on pipes up to 1-1/2-Inch capacity with easy adjustment via twist knob operation. A contoured handle ensures secure hold during high torque applications. Clear size markings and convenient hang hole make this essential plumbing wrench perfect for professional pipe fitting tasks.
Specifications
| Type | Pipe Wrench | Material | Iron |
| Weight | 1.980 lb | Application | Pipe Installation |
| UPC | 092644682100 |
Packages
| 1 - UNIT - 1 |