Abbotsford
KLN68231

KLEIN TOOLS, INC 68231 QUICK-ADJUST S-JAW PIPE WRENCH, 17"

Price $110.01 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:68231

Description

The Klein Tools S-Jaw Pipe Wrench has a versatile gripping range and is easy to adjust. The S-shaped jaw securely grips hex nuts and round pipe for high-torque application. Fits up to 2-Inch round pipe and 1-1/2-Inch hex nuts.


S-shaped jaw provides three points of contact for no-slip grip

Grips hex nuts up to 1-1/2-Inch

Grips round pipe up to 2-Inch

Specifications

Type Pipe Wrench Jaw Capacity 2 in
Material Steel Finish Glossy; Matte
Weight 3.400 lb Application Pipe Installation
UPC 092644682315

Packages

1 - UNIT - 1