Abbotsford
KLND86930

KLEIN TOOLS, INC D86930 Adjustable Wrench 1-1/2 in, 10-1/4 in L

Price $71.51 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:D86930

Description

Manufactured for strength and durability, this two-in-one tool easily converts from an adjustable wrench to a pipe wrench by reversing the removable jaw. Both configurations boast an extra-wide jaw opening of 1-1/2 inches (38mm). Meets ASME 107.100-2010 standards for adjustable wrenches.


Versatile 2-in-1 tool converts from adjustable wrench to pipe wrench by reversing the removable jaw

Reversible jaw has teeth and an obtuse angle to work as a pipe wrench

Pipe wrench side of jaw grips pipes and round fasteners with self-gripping angled teeth

1-1/2-Inch (38 mm) extra-wide jaw opening in both configurations

Standard and metric size markings for fast adjustment

Manufactured for strength and durability

Meets ASME 107.100-2010 standards for adjustable wrenches

Specifications

Brand Name Klein Tools Item Name Adjustable Wrench
Jaw Capacity 1-1/2 in Material Steel
Measuring System SAE Jaw Type Reversible
Length 10-1/4 in Handle Type Plastic Dipped
Color Blue Weight 1 lb
Standards ASME 107.00-2010 UPC 092644690747

Packages

1 - UNIT - 1