Abbotsford
KLND5057B

KLEIN TOOLS, INC D5057B QUICK-ADJUST KLAW™ PUMP PLIERS, 7"

Price $34.34 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:D5057B

Description

The Klein Quick-Adjust Klaw™ Pump Pliers feature a unique curved jaw with multiple contact points, delivering maximum torque and a secure grip. The hardened teeth on the jaw's gripping surface minimize wear and provide a strong, positive hold. Its all-steel construction ensures exceptional strength and long-lasting performance, even in the most demanding tasks.

Specifications

Brand Name Klein Tools Item Name Quick-Adjust Klaw™ Pump Pliers, 7-Inch
Type Pump Pliers Jaw Capacity 1.6 in
Material Alloy Steel Handle Type Plastic-Dipped
Weight 0.406 lb Application General Purpose
UPC 092644730368

Packages

1 - UNIT - 1