Abbotsford
KLN53873

KLEIN TOOLS, INC 53873 Ratchet Box Wrench High-Quality 12 Points, 12-1/4 in L

Price $91.91 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:53873

Description

Ratcheting box end wrench.


High-quality construction for a longer tool life

Chrome-plated finish for added durability

Ratcheting mechanism for more efficient tightening and loosening

Specifications

Brand Name Klein Tools Item Name Ratchet Box Wrench
Type High-Quality Drive Size 1 in
Material Steel Measuring System SAE
Number of Points 12 Offset Angle 0°
Length 12-1/4 in Tether Capable No
Finish Chrome Plated Weight 0.94 lb
Application For Efficient Tightening and Loosening Purposes UPC 092644538735

Packages

1 - UNIT - 1