Abbotsford
KLN68201

KLEIN TOOLS, INC 68201 Ratchet Box Wrench Standard 3/8 x 7/16 in, 12 Points, 140 mm L

Price $19.61 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:68201

Description

Both ends are offset 25° for more convenient use in confined spaces and on long studs. Different size at each end. Laminated construction for greater strength. Reverse ratcheting action by simply turning wrench over. Chrome-plated finish for rust resistance.


Wrench is compact in size, with clearly marked socket

Specifications

Brand Name Klein Tools Item Name Ratchet Box Wrench
Type Standard Jaw Capacity 3/8 x 7/16 in
Number of Points 12 Length 140 mm
Weight 0.180 lb Application Laminated construction for greater strength.
UPC 092644682018

Packages

1 - UNIT - 1