Abbotsford
KLN68236

KLEIN TOOLS, INC 68236 Box wrench offset reversible 3/8x7/16"

Price $28.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:68236

Description

Both ends are offset 25° for more convenient use in confined spaces and on long studs. Different size at each end. Laminated construction for greater strength. Reverse ratcheting action by simply turning wrench over. Chrome-plated finish for rust resistance.

Specifications

Brand Name Klein Tools Item Name Box Wrench
Type Ratcheting, Offset Jaw Capacity 3/8 x 7/16 in
Measuring System SAE Length 5-1/2 in
Weight 0.180 lb Standards California Proposition 65 Warning
Application Laminated construction for greater strength. UPC 092644682360

Packages

1 - UNIT - 1