Abbotsford
KLN68238

KLEIN TOOLS, INC 68238 Ratchet Box Wrench Reversible 1/2 x 9/16 in, 6 Points, 6-3/4 in L

Price $36.76 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:68238

Description

Both ends are offset 25° for more convenient use in confined spaces and on long studs. Different size at each end. Laminated construction for greater strength. Reverse ratcheting action by simply turning wrench over. Chrome-plated finish for rust resistance.

Specifications

Brand Name Klein Tools Item Name Ratchet Box Wrench
Type Reversible Jaw Capacity 1/2 x 9/16 in
Drive Size 1/2 in x 9/16 in Number of Points 6
Length 6-3/4 in Finish Chrome Plated
Weight 0.300 lb UPC 092644682384

Packages

1 - UNIT - 1