Abbotsford
KLN68240

KLEIN TOOLS, INC 68240 Box Wrench Reversible, Ratcheting 12 Points, 8.125 in L

Price $42.89 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:68240

Description

Both ends are offset 25° for more convenient use in confined spaces and on long studs. Different size at each end. Laminated construction for greater strength. Reverse ratcheting action by simply turning wrench over. Chrome-plated finish for rust resistance.

Specifications

Brand Name Klein Tools Item Name Box Wrench
Type Reversible, Ratcheting Drive Size 5/8 x 11/16 in
Material Steel Measuring System SAE
Number of Points 12 Offset Angle 25°
Length 8.125 in Finish Chrome
Weight 0.46 lb Application Laminated construction for greater strength.
UPC 092644682407

Packages

1 - UNIT - 1