Abbotsford
KLN68310

KLEIN TOOLS, INC 68310 Ratcheting Wrench 139.7 mm L

Price $34.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:68310

Description

Designed for refrigeration packing gland nuts and valve stem sockets. Also designed for beam-clamp installation. Wrenches are compact in size with clearly marked sockets for four nut sizes. Quick-flip reversing lever permits instant ratchet reversal. Wrenches are ruggedly built with smooth edges for comfort. Both ends are offset 25° for more convenient use in confined spaces and on long studs. Different size at each end. Laminated construction for greater strength. Reverse ratcheting action by simply turning wrench over. Chrome-plated finish for rust resistance. Socket sizes 3/16 inch and 5/16 inch square x 1/4 inch and 3/8 square inch.

Specifications

Brand Name Klein Tools Item Name Ratcheting Wrench
Type HVAC Ratcheting Refrigeration Wrenches; Ratcheting Refrigeration Wrenches Length 139.7 mm
Weight 0.200 lb Application Designed for Beam Clamp Installation as well as Packing Gland Nuts and Valve Stem Sockets
UPC 092644682988

Packages

1 - UNIT - 1