Abbotsford
KLN3212TT

KLEIN TOOLS, INC 3212TT Spud Wrench, 1-1/4-Inch Nominal Opening with Tether Hole

Price $97.62 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:3212TT

Description

Forged from select alloy steel, Klein Tools' 1-1/4-Inch Nominal Opening Spud Wrench is designed to withstand high-leverage and heavy loads. For use with 3/4-Inch bolts and U.S. heavy nut types, the extra heavy-duty head area provides maximum strength and durability. Plus, the continuous taper of the handle makes it easy to line up bolt holes. Includes a built-in hole so tool can be tethered when working at height.


Cross-hole with no sharp edges for tethering

Tether not included

Specifications

Brand Name Klein Tools Item Name Spud Wrench
Type Extra Heavy-Duty, Tether Hole Jaw Capacity 1-1/4 in
Material Alloy Steel Open End Width 2-1/2 in
Length 16-5/8 in Handle Type Tapered
Handle Size 1 to 1/4 in Finish Black Oxide
Weight 1.98 lb For Use With 3/4 in Bolts and U.S. Heavy Nut Types
UPC 092644680717

Packages

1 - UNIT - 1