Abbotsford
KLN3214TT

KLEIN TOOLS, INC 3214TT Spud Wrench, 1-5/8-Inch Nominal Opening with Tether Hole

Price $126.63 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:3214TT

Description

Forged from select alloy steel, Klein Tools' 1-5/8-Inch Nominal Opening Spud Wrench is designed to withstand high-leverage and heavy loads. For use with 1-Inch bolts and U.S. heavy nut types, the extra heavy-duty head area provides maximum strength and durability. Plus, the continuous taper of the handle makes it easy to line up bolt holes. Includes a built-in hole so tool can be tethered when working at height.

Specifications

Brand Name Klein Tools Item Name Spud Wrench
Type Extra Heavy-Duty, Tether Hole Jaw Capacity 1-5/8 in
Material Alloy Steel Open End Width 3-5/8 in
Length 18 in Handle Type Tapered
Handle Size 1-1/8 - 1/4 in Finish Black Oxide,Rust Preventative
Weight 3.36 lb For Use With 1 in Bolts and U.S. Heavy Nut Types
Application Connecting Steel Members UPC 092644680700

Packages

1 - UNIT - 1