Abbotsford

KLEIN TOOLS, INC 3219 Erection Wrench Single 19.05 mm, 14-3/4 in L

Price $75.95 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:3219

Description

Forged from select alloy steel to withstand high-leverage and heavy loads. Extra-heavy-duty head area gives maximum strength and durability. Continuous taper of handle makes lining-up bolt holes easy and works on a range of bolt and/or hole sizes without binding.

Specifications

Brand Name Klein Tools Item Name Erection Wrench
Type Single Jaw Capacity 19.05 mm
Material Alloy Steel Length 14-3/4 in
Handle Type Tapered Handle Finish Black Oxide,Rust Preventative
Weight 1.360 lb Application For US Regular Nut
UPC 092644680144

Packages

1 - UNIT - 1