Description
Forged from select alloy steel to withstand high-leverage and heavy loads. Extra heavy-duty head area gives maximum strength and durability. Continuous taper of handle makes lining-up bolt holes easy and works on a range of bolt and hole sizes without binding. Extra-large hub area works on larger diameter holes better than other wrenches. Catalogue number, bolt size and nominal opening size are stamped on every wrench for easy identification. American bridge design.
Specifications
| Brand Name | Klein Tools | Item Name | Spud Wrench |
| Type | Single, Open End, Extra Heavy Duty | Jaw Capacity | 1/2 in |
| Material | Forged Alloy Steel | Measuring System | SAE |
| Open End Width | 2-1/4 in | Length | 14-3/4 in |
| Handle Type | Tapered | Finish | Black Oxide,Rust Preventative |
| Weight | 1.4 lb | For Use With | 1/2 in Bolts and US Regular Nut Types |
| Application | Connecting Steel Members | UPC | 092644680151 |
Packages
| 1 - UNIT - 1 |