Abbotsford

KLEIN TOOLS, INC 3221 Erection Wrench Single 1 in, 14-3/4 in L

Price $79.62 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:3221

Description

Forged from select alloy steel to withstand high-leverage and heavy loads. Extra-heavy-duty head area gives maximum strength and durability. Continuous taper of handle makes lining-up bolt holes easy and works on a range of bolt and/or hole sizes without binding.

Specifications

Brand Name Klein Tools Item Name Erection Wrench
Type Single Jaw Capacity 1 in
Material Alloy Steel Open End Width 2-1/4 in
Length 14-3/4 in Handle Type Tapered
Finish Black Oxide,Rust Preventative Weight 1.3 lb
Application For US Regular Nut, 5/8 in Bolt UPC 092644680168

Packages

1 - UNIT - 1