Abbotsford

KLEIN TOOLS, INC 3232 Erection Wrench Extra Heavy Duty 1-1/16 in, 16-5/8 in L

Price $89.24 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:3232

Description

Forged from select alloy steel to withstand high-leverage and heavy loads. Extra-heavy-duty head area gives maximum strength and durability. Continuous taper of handle makes lining-up bolt holes easy and works on a range of bolt and/or hole sizes without binding.


Nominal Opening: 1-1/6-Inch (27.0 mm)

Specifications

Brand Name Klein Tools Item Name Erection Wrench
Type Extra Heavy Duty Jaw Capacity 1-1/16 in
Material Forged Alloy Steel Measuring System SAE
Offset Angle 60° Open End Width 2-1/2 in
Length 16-5/8 in Handle Type Tapered
Handle Size 1 - 1/4 in dia Finish Industrial Black
Weight 2 lb Application For use with 3/4 in Bolts and Utility Nut Types
UPC 092644680250

Packages

1 - UNIT - 1