Abbotsford

KLEIN TOOLS, INC S-18H Grip-It® Strap Wrench Strap Wrenches 203.2 mm,

Price $162.25 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:S-18H

Description

Completely adjustable strap wrench. Works in the tightest quarters. Urethane-covered, high-strength belting attached to lightweight, I-beam handle. Under normal conditions, will not scratch, damage or deform polished pipe and fittings, plastic pipe and fittings, oil and water filters, glass pipe, PVC conduit, and polished shafts. Also works on alternator belts, flywheels, and propeller assemblies.


Completely adjustable strap wrench

Specifications

Brand Name Klein Tools Sub Brand Grip-It®
Item Name Strap Wrench Type Strap Wrenches
Jaw Capacity 203.2 mm Handle Type I-Beam
Handle Size 18 in L Weight 2.750 lb
Application Urethane-covered, high-strength belting attached to lightweight, I-beam handle. UPC 092644674037

Packages

1 - UNIT - 1