Abbotsford
KLNS18HB

KLEIN TOOLS, INC S18HB GRIP-IT™ STRAP WRENCHES 18" HANDLE

Price $100.71 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:S18HB
Documents Documents

Description

From Klein Tools, the Grip-It™ Strap Wrench is completely adjustable to work in the tightest quarters. Solidly constructed of urethane-covered, high-strength belting attached to a lightweight I-beam handle. The cam-action design permits uniform, high-torque application. The Grip-It™ Strap Wrench is made to resist scratching, damaging or deforming polished pipe and fittings, plastic pipe and fittings, oil and water filters, glass pipe, PVC conduit, and polished shafts. Also works on alternator belts, flywheels, and propeller assemblies. Grip-It™ Strap Wrenches are also available in 6-Inch and 12-Inch lengths (Cat. Nos. S6HB, S12HB)


Adjusts from 3 to 10-Inch capacity

Specifications

Brand Name Klein Tools Sub Brand Grip-It®
Item Name Strap Wrench Type Strap Wrench
Material Die-Cast Aluminum Measuring System SAE
Length 18 in Handle Size 18 in L
Color Orange Weight 2.73 lb
Application Conduit,Fittings,More,Oil And Water Filters,Pipes UPC 092644693861

Packages

1 - UNIT - 1