Abbotsford

KLEIN TOOLS S-12H Grip-It® Strap Wrench Strap Wrenches 127 mm,

Price $57.13 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:S-12H
Documents Documents

Description

Grip-It® strap wrench with diameter capacity O.D.: 1-1/2'' (38 mm) - 5'' (127 mm) and handle length: 12'' (305 mm). Completely adjustable strap wrench. Works in the tightest quarters. Urethane-covered, high-strength belting attached to lightweight, I-beam handle. Under normal conditions, will not scratch, damage or deform polished pipe and fittings, plastic pipe and fittings, oil and water filters, glass pipe, PVC conduit, and polished shafts. Also works on alternator belts, flywheels, and propeller assemblies. Patented, cam-action design permits uniform, high-torque application. Weight (lbs.): .80.


Completely adjustable strap wrench with 1-1/2 to 5-Inch (3.8 to 12.7 cm) capacity

Works in the tightest quarters

Urethane-covered, high-strength belting attached to lightweight, I-beam handle

Cam-action design permits uniform, high-torque application

Under normal conditions, will not scratch, damage or deform polished pipe and fittings, plastic pipe and fittings, oil and water filters, glass pipe, PVC conduit, and polished shafts

Also works on alternator belts, flywheels, and propeller assemblies

Specifications

Brand Name Klein Tools Sub Brand Grip-It®
Item Name Strap Wrench Type Strap Wrenches
Jaw Capacity 127 mm Handle Size 12 in L
Weight 0.750 lb Application For Polished Pipe and Fittings, Plastic Pipe and Fittings, Oil and Water Filters, Glass Pipe, PVC Conduit, and Polished Shafts
UPC 092644674020

Packages

1 - UNIT - 1