Abbotsford

KLEIN TOOLS, INC S6HB GRIP-IT™ STRAP WRENCHES 6" HANDLE

Price $22.31 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:S6HB
Documents Documents

Description

From Klein Tools, the Grip-It™ Strap Wrench is completely adjustable to work in the tightest quarters. Solidly constructed of urethane-covered, high-strength belting attached to a lightweight I-beam handle. The cam-action design permits uniform, high-torque application. The Grip-It™ Strap Wrench is made to resist scratching, damaging or deforming polished pipe and fittings, plastic pipe and fittings, oil and water filters, glass pipe, PVC conduit, and polished shafts. Also works on alternator belts, flywheels, and propeller assemblies. Grip-It™ Strap Wrenches are also available in 12-Inch and 18-Inch lengths (Cat. Nos. S12HB, S18HB)


Adjusts from 1-1/2 to 4-Inch capacity

Specifications

Brand Name Klein Tools Sub Brand Grip-It®
Item Name Strap Wrench Material Die-Cast Aluminum
Measuring System SAE Length 6 in
Handle Size 6 in L Color Orange
Weight 0.208 lb UPC 092644693847

Packages

1 - UNIT - 1