Abbotsford
KLN57000

KLEIN TOOLS, INC 57000 Torque Wrench Torque Wrenches 14-1/8 in L

Price $405.44 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:57000
Documents Documents

Description

Micro-adjustable for increased accuracy. Easy to read and adjust with quick release lever. Stainless steel handle provides improved more comfortable grip. NIST traceable calibration certificate meeting the ASME standard of ±4%.


Torque range of 10 to 100 foot pound (13.56 to 135.58 Nm)

Micro-adjustable for increased accuracy

Easy to read and adjust with quick release lever

Stainless steel handle provides improved, more comfortable grip

N.I.S.T. traceable calibration certificate meeting the ASME standard of +/-4-percent

Made in the USA of imported and domestic components

Specifications

Brand Name Klein Tools Item Name Torque Wrench
Type Torque Wrenches Drive Size 3/8 in
Material Stainless Steel Length 14-1/8 in
Torque Rating 13.6 - 135.6 N-m Weight 2 lb
Standards NIST Certified, ASME Application Torque range of 15-75 ft-lb
UPC 092644570001

Packages

1 - UNIT - 1