Abbotsford
MIL48229200

MILWAUKEE ELECTRIC TOOL 48-22-9200 1/4” Drive Click Torque Wrench (40-200 in·lbf)

Price $339.23 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-22-9200

Description

The Milwaukee® 1/4” Drive Click Torque Wrench with 40 – 200 in.lb of precise torque provides easy adjustment and high contrast markings for quick and accurate torque setting. The bold torque markings drive efficiency when adjusting the torque value, while the long lasting, laser etched markings ensure quality and durability over time. A strong break away feel and audible click give clear feedback when the target torque is reached. With a 4° arc swing, this wrench allows access in tight spaces, and its ±3% accuracy ensures consistent, reliable performance. The all-metal knurled handle provides a secure, comfortable grip for maximum control. The Milwaukee® Click Torque wrench is backed by a 2-year limited warranty.


Bold Torque Markings

Long Lasting, Laser Etched Markings

Strong Click, Break Away Feel

90 tooth design with 4 degrees of arc swing for tight work spaces

± 3% Accuracy

Slim profile head with flush direction lever

All-metal knurled handle

Durable Storage Case

2 Year Limited Warranty

Specifications

Brand Name Milwaukee Tool Drive Size 1/4 in
Material Steel Finish Black,Red
UPC 045242394449

Packages

1 - UNIT - 1