Abbotsford
KLN57060

KLEIN TOOLS, INC 57060 Kit master electricians torque tools 25piece

Price $3,074.32 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:57060

Description

One 7/16 inch internal hex drive micrometer-adjustable torque wrench. Torque range 200 to 1200 in-lb with 10 in-lb increments. Torque range 40 to 200 in-lb in 2 in-lb increments. Ten 7/16 inch wrench bits. Sizes 1/8 inch, 5/32 inch, 3/16 inch, 7/32 inch, 1/4 inch, 5/16 inch, 3/8 inch, 1/2 inch, 9/16 inch, hex to square. Two 7/16 inch hex-wrench extensions. Sizes 4 inch, 7 inch. One 7/16 inch female hex-wrench adaptor (Coupler). Couples wrench bit to extension. One 1/4 inch adaptor for screwdrivers. Adjustable torque screwdriver. Torque range 2-36 in-lb in 2 in-lb. Accepts 1/4 inch bits. Seven 1/4 inch screwdriver bits. Sizes 1/16 x 0.034 inch (no. 4) 7/32 inch 0.036 inch (no. 5) 1/4 x 0.038 inch (no. 6), 5/16 x 0.046 inch (no. 10), 3/8 x 0.05 inch(no. 12), no.1 Phillips, no. 2 Phillips. Piano hinged metal box includes latch with padlock eye and handle. Additional torque screwdrivers available in screwdriver section.


One 7/16-Inch internal hex drive micrometer-adjustable torque wrench. Torque range: 200-1200 inch-pound (22.6-135.6 Nm) with 10 inch-pound increments (1.1 Nm)

One 7/16-Inch internal hex drive micrometer-adjustable torque wrench. Torque range: 40-200 inch-pound (4.5-22.6 Nm) in 2 inch-pound (0.2 Nm) increments

Ten 7/16-Inch wrench bits. Sizes: 1/8-Inch, 5/32-Inch, 3/16-Inch, 7/32-Inch, 1/4-Inch, 5/16-Inch, 3/8-Inch, 1/2-Inch, 9/16-Inch, hex to square

Two 7/16-Inch hex-wrench extensions. Sizes: 4-Inch (102 mm) 7-Inch (178 mm) and one 7/16-Inch female hex-wrench adapter (coupler) that couples wrench bit to extension

One 1/4-Inch (6 mm) adapter for screwdrivers

Adjustable torque screwdriver. Torque range: 2-36 Inch-pound (0.2-4 Nm) in 2 Inch-pound (0.2 Nm increments). Accepts 1/4-Inch bits

Seven 1/4-Inch screwdriver bits. Sizes: 1/16-Inch x 0.034-Inch (No. 4), 7/32-Inch 0.036-Inch (No. 5), 1/4-Inch x 0.038-Inch (No. 6), 5/16-Inch x 0.046-Inch (No. 10), 3/8-Inch x 0.050-Inch (No. 12), No.1 Phillips, No. 2 Phillips

Piano hinged metal box includes latch with padlock eye and handle

Additional torque screwdrivers available in screwdriver section

Specifications

Brand Name Klein Tools Item Name Torque Wrench Set
Type Electrician's Number of Pieces 25
Increment 10 in-lb Includes (1) 7/16 in Internal Hex Drive Micrometer-Adjustable Torque Wrench, Torque Range 200 - 1200 in-lb with 10 in-lb increments, Torque Range 40 - 200 in-lb in 2 in-lb increments, (10) 7/16 in Wrench Bits, Sizes 1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in, 9/16 in, Hex to Square, (2) 7/16 in Hex-Wrench Extensions, Sizes 4 in, 7 in, (1) 7/16 in Female Hex-Wrench Adaptor (Coupler), Couples Wrench Bit to Extension, (1) 1/4 in Adaptor for Screwdrivers, Adjustable Torque Screwdriver, Torque Range 2 - 36 in-lb in 2 in-lb Accepts 1/4 in bits, (7) 1/4 in Screwdriver Bits, Sizes 1/16 x 0.034 in (No. 4) 7/32 in 0.036 in (No. 5) 1/4 x 0.038 in (No. 6), 5/16 x 0.046 in (No. 10), 3/8 x 0.05 in (No. 12), No.1 Phillips, No. 2 Phillips. Piano Hinged Metal Box Includes Latch with Padlock Eye and Handle
Standards N.I.S.T. Traceable Calibration Certificate Meeting ASME Standard of +/- 4%, California Proposition 65 Compliant Application For Use in Almost All Industrial Manufacturing Areas
UPC 092644570605

Packages

1 - UNIT - 1