Abbotsford
KLN68404

KLEIN TOOLS, INC 68404 Set wrench combination 12piece

Price $294.19 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:68404

Description

Includes pouch with marked pockets for each wrench. Open ends offset at 15° angle for confined working areas. 15° angle offset of box ends provides clearance over obstructions. Forged from highest quality alloy-steel. Corrosion resistant and nickel chrome plated. Set includes: 68410, 68411, 68412, 68413, 68414, 68415, 68416, 68417, 68418,64819, 68420 and 68421.


Set contains: 68410, 68411, 68412, 68413, 68414, 68415, 68416, 68417, 68418,68419, 68420, and 68421

Specifications

Brand Name Klein Tools Item Name Combination Wrench Set
Type Combination Wrench Set Number of Pieces 12
Material Alloy Steel Finish Nickel Chrome-Plated
Includes 68410, 68411, 68412, 68413, 68414, 68415, 68416, 68417, 68418, 64819, 68420 and 68421 Wrenches, Pouch with Marked Pockets Standards California Proposition 65 Warning
Application Turning Fastners UPC 092644684043

Packages

1 - UNIT - 1