Abbotsford
KLN69418CG

KLEIN TOOLS, INC 69418CG RATCHET COMBO WRENCH SET 18-PC

Price $250.78 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:69418CG

Description

The Klein Tools 18-Piece Ratcheting Combination Wrench Set is designed for versatility and efficiency. It includes 18 SAE and metric sizes to handle various tasks, while the 90-Tooth ratchet minimizes arc swing for better access in tight spaces. The MODbox™ accessory case keeps tools secure and organized, and the color-coded size markings and laser-etched ''on'' and ''off'' indicators ensure quick identification and ease of use.


18-Piece Ratcheting Wrench Set features both SAE (1/4 to 3/4-Inch) and metric (6 to 19 mm) sizes for various applications

90-Tooth ratchet minimizes arc swing to be able to operate and work in tight spaces (20-Percent improvement versus 72-Tooth ratchet)

Compact, modular storage system is designed to nest neatly within the Klein Tools MODbox™ system

Pass-through ratchets for working on longer thread

MODbox™ case has clear lid for quick and easy tool identification

Color-coded size markings to easily identify different sizes

Laser-etched "on" and "off" markings ensure quick and easy identification of ratchet direction

Specifications

Brand Name Klein Tools Item Name Ratcheting Combination Wrench Set, SAE / Metric, 18-Piece
Type Ratcheting Wrench Set Number of Pieces 18
Material Steel Color Black
Size Range 1/4'', 5/16'', 3/8'', 7/16'', 1/2'', 9/16'', 5/8'', 11/16'', 3/4''; 6mm, 8mm, 10mm, 12mm, 13mm, 14mm, 15mm, 17mm, 19mm Finish Black Phosphate
Includes (9) SAE Ratcheting Combination Wrenches, (9) Metric Ratcheting Combination Wrenches, (2) MODbox™ Compatible Cases Application General Purpose
UPC 092644681875

Packages

1 - UNIT - 1