Abbotsford
KLN65608

KLEIN TOOLS, INC 65608 Socket wrench 6-point standard 1/4" drive 7/16"

Price $4.43 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:65608

Description

Socket wrenches 6-point standard.


1/2-Inch hex standard length with 6-point socket

Specifications

Brand Name Klein Tools Item Name Socket Wrench
Type Standard Jaw Capacity 7/16 in
Drive Size 1/4 in Material Steel
Number of Points 6 Length 3/4 in
Weight 0.050 lb Standards California Proposition 65 Warning
Application Turning Fasteners UPC 092644656088

Packages

1 - UNIT - 1