Abbotsford
KLN65614

KLEIN TOOLS, INC 65614 Socket wrench 6-point deep 1/4" drive 3/8"

Price $6.15 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:65614

Description

Socket wrench with 6-point deep, 1/4 inch drive.

Specifications

Brand Name Klein Tools Item Name Socket Wrench
Jaw Capacity 3/8 in Drive Size 1/4 in
Material Alloy Steel Number of Points 6
Finish Chrome-Plated Weight 1.3 oz
Standards California Proposition 65 Warning UPC 092644656149

Packages

1 - UNIT - 1